EIK 656 28V .06A/T3-1/4 WEDGE BASE

Item #: 713562

Cat #: 656

UPC: 031293408365

Sign In or Register to view pricing and more.
Documents & Guides
EIK 656 28V .06A/T3-1/4 WEDGE BASE

Overview

EIK 656 28V .06A/T3-1/4 WEDGE BASE
Also known as: 031293408365, 656

Specifications

Depth: 5/8 in
Material: Steel
Cubic Inches: 4.300 in³
Depth: 5/8 in
Cubic Inches: 4.300 in³
Material: Steel

Customer Reviews

No reviews for this product
(0)