2
more
Insulated Ferrule, 16 AWG, Black, 15/32" Wire Strip Length
Item #: 7132
Cat #: FSD78-8-D
UPC: 074983762552
Documents & Guides
Insulated Ferrule, Single Wire DIN End Sleeve, 16 AWG, Black, 15/32" Wire Strip Length, .12" Max Wire Insulation, Pack of 500
Sign In or Register to view pricing and more.
Overview
Insulated Ferrule, Single Wire DIN End Sleeve, 16 AWG, Black, 15/32" Wire Strip Length, .12" Max Wire Insulation, Pack of 500
Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.
Also known as: 074983762552, FSD78-8-D
Specifications
Material: | Copper |
Color: | Black |
Allowable Gauge Range: | 16 |
Material: | Copper |
Allowable Gauge Range: | 16 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)