High Bay Fixture, 4', T5HO, 6-Lamp, 54W, 120/277V

Item #: 713196

Cat #: PL4SA654UNIV

UPC: 762148103691

Sign In or Register to view pricing and more.
Documents & Guides
4' High Bay Fixture, (6) 54W T5HO Lamps, 120-277V, Multi-volt Ballast. Narrow Distribution using a specular aluminum (SA) Miro®4 Reflector. Polar Bay Enclosure is IP66 and IP67 rated, dust and moisture-resistant (high volume hose tested).

Overview

4' High Bay Fixture, (6) 54W T5HO Lamps, 120-277V, Multi-volt Ballast. Narrow Distribution using a specular aluminum (SA) Miro®4 Reflector. Polar Bay Enclosure is IP66 and IP67 rated, dust and moisture-resistant (high volume hose tested).
Also known as: 762148103691, PL4SA654UNIV

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)