Halogen Linear Lamp, Single-Ended, T4, 500W, 120V

Item #: 712915

Cat #: Q500CL/MC-120V

UPC: 031293496133

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Single-Ended, 500 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 8800, Color Temperature: 2950K

Overview

Halogen Linear Lamp, Single-Ended, 500 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 8800, Color Temperature: 2950K
Also known as: 031293496133, Q500CL/MC-120V

Specifications

Base: Mini Candelabra Screw (E11)
Lumens: 8800
Shape: T4 (Tubular)
Color Temperature: 2950 (Warm White)
Wattage: 500
Volts AC: 120
Light Technology: Halogen
Base: Mini Candelabra Screw (E11)
Shape: T4 (Tubular)
Wattage: 500
Light Technology: Halogen
Lumens: 8800
Color Temperature: 2950 (Warm White)
Volts AC: 120

Customer Reviews

No reviews for this product
(0)