30 Deg, High Din Rail 1 Meter Aluminum

Item #: 712637

Cat #: 1SNA150057R0000

UPC: 662019037653

Documents & Guides
DIN Rail, High Rail - 30°, Slotted, DIN 3. Type: PR3.Z2 HR30 ALU. Material: Extruded Aluminum with prepunched 22.5mm feed through holes and prepunched mounting holes. Length: 1 Meter. H x W: 15mm x 35mm
Sign In or Register to view pricing and more.

Overview

DIN Rail, High Rail - 30°, Slotted, DIN 3. Type: PR3.Z2 HR30 ALU. Material: Extruded Aluminum with prepunched 22.5mm feed through holes and prepunched mounting holes. Length: 1 Meter. H x W: 15mm x 35mm
Also known as: 662019037653, 1SNA150057R0000

Specifications

Length: 1 m
Material: Aluminum
Length: 1 m
Material: Aluminum

Customer Reviews

No reviews for this product
(0)