Fluorescent Lamp, T5, 13W, 3000K

Item #: 712489

Cat #: F13T5/WW

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Preheat Lamp, 13W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 880, CRI: 52, Color Temp: 3000K. Rated Average Life: 7,500 Hrs. Length: 21 in.

Overview

Fluorescent, Preheat Lamp, 13W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 880, CRI: 52, Color Temp: 3000K. Rated Average Life: 7,500 Hrs. Length: 21 in.
Also known as: F13T5/WW

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color Rendering Index (CRI): 52
Type: Pre-Heat Start
Length: 21 in
Lumens: 880
Material: Glass
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 52
Length: 21 in
Material: Glass
Base: Miniature Bi-Pin (G5)
Wattage: 13
Type: Pre-Heat Start
Lumens: 880
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)