5"/6" LED Module, Adjustable, 27K

Item #: 712434

Cat #: RA5606927WH

UPC: 080083693221

Sign In or Register to view pricing and more.
5 Inch / 6 Inch Retrofit Adjustable LED Module, 90CRI, 120V, 2700 K, Very Wide Flood, White

Overview

5 Inch / 6 Inch Retrofit Adjustable LED Module, 90CRI, 120V, 2700 K, Very Wide Flood, White
Cooper Lighting Halo LED Adjustable gimbal module has durable die-cast aluminum construction with halo matte white paint finish. Module includes LED, heat sink, reflector, lens optic, baffle reveal and trim ring. It has a very wide flood impact-resistant polycarbonate lens diffusing, wide beam for even illumination. It has pre-installed precision formed torsion spring brackets that secure torsion springs and adjust to fit 5-Inch or 6-Inch compatible housings. It measures 5.000/6 Inch x 5.000/6 Inch. Module has a color temperature of 2700 K and 90 CRI. It has a dimmable LED driver that works at 120 Volts and the driver mounts externally to the module, allowing future replacement if needed. Module is UL/cUL 1598 listed.
Also known as: 080083693221, RA5606927WH

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Diameter: 6 in
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color: White
Wattage: 9
Light Technology: LED
Volts AC: 120
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)