SlimSurface LED Downlight, 5", 9.5W, 120V, 3000K

Item #: 712054

Cat #: S5R830K7

UPC: 662057936055

Sign In or Register to view pricing and more.
Documents & Guides
SlimSurface LED Downlight, 9.5 Watt, 120 Volt, Lumens: 650, CRI: 80, Color Temperature: 3000K, Diameter: 5 inch, Color: White

Overview

SlimSurface LED Downlight, 9.5 Watt, 120 Volt, Lumens: 650, CRI: 80, Color Temperature: 3000K, Diameter: 5 inch, Color: White
Leverages the latest LED technology, and featuring a similar performance to typical recessed downlights but in a surface mount design. Delivering high lumen output and great visual comfort, this 5⁄8" surface mount downlight is appealing to both specifers and contractors
Also known as: 662057936055, S5R830K7

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 650
Mounting: Surface
Diameter: 5 in
Color: White
Light Technology: LED
Wattage: 9.500
Color Temperature: 3000 (Warm White)
Lumens: 650
Diameter: 5 in
Light Technology: LED
Volts AC: 120
Mounting: Surface
Color: White
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)