LED Area Light 18W Neutral LED W/ Square Pole Mount Adaptor Bronze

Item #: 711983

Cat #: ALED18N

UPC: 019813191065

Documents & Guides
Area Lights 2775 Lumens Aled 18W 4000K Pole Mount Bronze
Sign In or Register to view pricing and more.

No associated products found.

Overview

Area Lights 2775 Lumens Aled 18W 4000K Pole Mount Bronze
Also known as: 019813191065, ALED18N

Specifications

Color Rendering Index (CRI): 71
Wattage: 18
Color Temperature: 4000 (Cool White)
Color: Bronze
Color Rendering Index (CRI): 71
Color Temperature: 4000 (Cool White)
Wattage: 18
Color: Bronze

Customer Reviews

No reviews for this product
(0)