TB LN-ISO32-G 32 MM ISO THREAD LOCK

Item #: 711682

Cat #: LN-ISO32-G

UPC: 786210211794

Sign In or Register to view pricing and more.
Documents & Guides
THB LN-ISO32-G 32 MM ISO THRE

Overview

THB LN-ISO32-G 32 MM ISO THRE
Also known as: 786210211794, LN-ISO32-G

Specifications

Color: Gray
Diameter: 32 mm
Material: Nylon
Color: Gray
Material: Nylon
Diameter: 32 mm

Customer Reviews

No reviews for this product
(0)