Rectangular Floor Box Assembly, Adjustable, Depth: 2", Nickel Plated

Item #: 711620

Cat #: FLBAF101NL

UPC: 018997138064

Sign In or Register to view pricing and more.
Documents & Guides
Rectangular Floor Box Assembly, Adjustable, Depth: 4 Inch, Type: Duplex, Flip-Lid, Nickel Plated

Overview

Rectangular Floor Box Assembly, Adjustable, Depth: 4 Inch, Type: Duplex, Flip-Lid, Nickel Plated
Arlington’s UL Listed FLOOR BOX KITS offer installers the low cost, convenient way to put a receptacle in the floor – with a box that installs flush with the floor. We have a floor box for nearly any job site condition. There's one for new concrete pours, a box for existing floors – and an adjustable box that fits most finished floor heights up to 2". All are available with oversized non-metallic or metal covers. And all install flush with the floor surface COVERS Our non-metallic boxes have gasketed covers that prevent water intrusion – with your choice of threaded plugs or flip lids that protect the receptacle when it's not in use. Best of all, they’re oversized to hide miscut flooring! Arlington's single-gang floor box kits are available with metal or non-metallic covers in a variety of colors and finishes. Non-metallic in white, black, brown, light almond and metal in brass and nickel-plated brass.
Also known as: 018997138064, FLBAF101NL

Specifications

Material: Plastic
Depth: 2 in
Material: Plastic
Depth: 2 in

Customer Reviews

No reviews for this product
(0)