Marker Tie, Flag, 5.1L (130mm), Miniatur

Item #: 711394

Cat #: PLF1MA-M2

UPC: 074983557325

Documents & Guides
Pan-Ty® flag tie, flag, miniature cross section, 5.1 (130mm) length, .76 x 1.04 (19.1 x 26.4mm) marker write-on area, nylon 6.6, red.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pan-Ty® flag tie, flag, miniature cross section, 5.1 (130mm) length, .76 x 1.04 (19.1 x 26.4mm) marker write-on area, nylon 6.6, red.
Also known as: 074983557325, PLF1MA-M2

Specifications

Color: Red
Material: Nylon
Length: 5.100 in
Color: Red
Length: 5.100 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)