CLT Slit, .75"x100', Black, 1rl

Item #: 7099

Cat #: CLT75F-C20

UPC: 074983287147

Sign In or Register to view pricing and more.
Documents & Guides
The corrugated loom tubing slit wall measures .75" (19.1mm) x 100' (30.5m). It is black and made of polyethylene.

Overview

The corrugated loom tubing slit wall measures .75" (19.1mm) x 100' (30.5m). It is black and made of polyethylene.
Also known as: 074983287147, CLT75F-C20

Specifications

Length: 100 ft
Diameter: 0.750 in
Color: Black
Material: Polyethylene
Length: 100 ft
Color: Black
Diameter: 0.750 in
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)