
Ferrule, Insulated, 16 AWG, Pin Length: 0.47", Black, Copper
Item #: 7093
Cat #: FSD78-12-D
UPC: 074983762576
Sign In or Register to view pricing and more.
Documents & Guides
Ferrule, Insulated, 16 AWG, Pin Length: 0.47 Inch, Color: Black, Material: Copper, Package of 500 Each.
Overview
Ferrule, Insulated, 16 AWG, Pin Length: 0.47 Inch, Color: Black, Material: Copper, Package of 500 Each.
Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.
Also known as: 074983762576, FSD78-12-D
Specifications
Material: | Copper |
Color: | Black |
Length: | 0.470 in |
Allowable Gauge Range: | 16 |
Material: | Copper |
Length: | 0.470 in |
Color: | Black |
Allowable Gauge Range: | 16 |
Customer Reviews
No reviews for this product
(0)