
Meter Socket, 20A, 600VAC, Ringless Type, 13 Jaw, NEMA 3R, No Bypass
Item #: 707907
Cat #: UC3423-XL
UPC: 784572144415
Documents & Guides
20A, Ringless, 13 Terminals, Deep Shell.
Sign In or Register to view pricing and more.
No associated products found.
Overview
20A, Ringless, 13 Terminals, Deep Shell.
Also known as: 784572144415, UC3423-XL
Specifications
Phase: | 3 |
Mounting: | Surface |
Jaws: | 13 |
Amps: | 20 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Jaws: | 13 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Amps: | 20 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)