This product has been discontinued.
Custom Tele-Power Series Aluminum Power/Data Pole, 20A, 15'
Item #: 707867
Cat #: SPL-AMDTP-415
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Custom Tele-Power Series Aluminum Power/Data Pole, 20A, 15'
Overview
Custom Tele-Power Series Aluminum Power/Data Pole, 20A, 15'
Also known as: SPL-AMDTP-415
Specifications
Length: | 15 ft |
Material: | Aluminum |
Length: | 15 ft |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)