
Low Bay Fixture, Pulse Start, Metal Halide, 250W, 120-277V
Item #: 707711
Cat #: MPBE-5A-250H-MT-OR-WLB-BLK-LL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Vertimark II Series Low Bay Fixture, Pulse Start, Metal Halide, 250 Watt, 120-277 Volt, Diameter: 17 Inch, Options: (OR) Open Rated Socket, (WLB) UL Labeled for Wet Locations
Overview
Vertimark II Series Low Bay Fixture, Pulse Start, Metal Halide, 250 Watt, 120-277 Volt, Diameter: 17 Inch, Options: (OR) Open Rated Socket, (WLB) UL Labeled for Wet Locations
Also known as: MPBE-5A-250H-MT-OR-WLB-BLK-LL
Specifications
Diameter: | 17 in |
Type: | Low Bay |
Wattage: | 250 |
Volts AC Range: | 120 - 277 |
Diameter: | 17 in |
Wattage: | 250 |
Type: | Low Bay |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)