4 Pos Cable Hgr

Item #: 70690

Cat #: SMC4

UPC: 018997423054

Sign In or Register to view pricing and more.
Documents & Guides
Steel Cable Hanger - Holds Up To 4 Cables - Suspend, Stack or Combine

Overview

Steel Cable Hanger - Holds Up To 4 Cables - Suspend, Stack or Combine
Hang Flex, MC, AC, and HCF cables any which way with our one-piece galvanized SMC series steel cable hangers! They mount on a variety of surfaces, in any direction. Available in three styles, our SMC hangers are listed to support and secure 14/2 to 10/4 cables – as required by NEC 2008 330-30. They are the best and most economical hangers in the industry that meet the new requirements for NEC 300.4(E), specifically the installation of flexible metal jacketed cable under corrugated metal roof decking. The outer surface of cables other than rigid and IMC must now be at least 1-1/2" (38 mm) from the surface of the roof decking. Our SMC hangers exceed this requirement, keeping cable away from the surface by more than 2". SMC8 holds up to eight cables. SMC4 holds up to four. SMC4F mounts flat, holding up to four cables on one side of the hange
Also known as: 018997423054, SMC4

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)