Opposed Mode Barrel Receiver, 150M

Item #: 706674

Cat #: SM2A30SRLNCQD

UPC:

Sign In or Register to view pricing and more.
Sm30 Series: Opposed Mode Barrel Receiver - Frequency A Stainless Steel; Range: 150 M; Input: 24 To 240 Volt AC; Output: Spst Solid-State - Dark Operate; Cable: Mini 3-Pin Integral QD

Overview

Sm30 Series: Opposed Mode Barrel Receiver - Frequency A Stainless Steel; Range: 150 M; Input: 24 To 240 Volt AC; Output: Spst Solid-State - Dark Operate; Cable: Mini 3-Pin Integral QD
Sm30 Series: Receiver - Frequency A Stainless Stl Range: 150 M; Input: 24 To 240 V Ac Output: Spst Solid-State - Dark Operate Mini 3-Pin Integral Qd
Also known as: SM2A30SRLNCQD

Specifications

Type: Polarized Retroreflective
Color: Metallic
IP/NEMA Rating: NEMA 6P, IP67
Material: Stainless Steel
Light Technology: LED
Volts AC Range: 24 - 240
Type: Polarized Retroreflective
IP/NEMA Rating: NEMA 6P, IP67
Light Technology: LED
Color: Metallic
Material: Stainless Steel
Volts AC Range: 24 - 240

Customer Reviews

No reviews for this product
(0)