Pipe Hanger, 1/2", 1-Piece, Plastic

Item #: 70666

Cat #: NM2005

UPC: 018997545251

Sign In or Register to view pricing and more.
1/2" Rigid One Piece Plastic Pipe Hanger - UV Rated

Overview

1/2" Rigid One Piece Plastic Pipe Hanger - UV Rated
Fast and easy to install, one-piece, non-metallic QuickLATCH mounts to walls, metal strut and studs, and threaded rod up to 1/4-20...works with Arlington’s Strut Clip too. Strut Clip holds pipe hangers securely on strut. It fits 1/2", 3/4", 1", 1-1/4", 1-1/2", 2", and NOW 2-1/2", 3", 3-1/2", and 4" EMT, rigid, IMC and PVC. The larger 2-1/2" to 4" sizes have an additonal opening for the optional securing of tie wire or cable tie. Installation is fast and easy. Snap the conduit into QuickLatch. It locks automatically
Also known as: 018997545251, NM2005, click click, Click-it’s , quick strap, quick connect, CLICK STRAP, 1/2" click it

Specifications

Diameter: 1/2 in
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)