9" Side Cutting Pliers Slim Handle

Item #: 706142

Cat #: 2139NEEINS

UPC: 092644701931

Sign In or Register to view pricing and more.
Side Cutting Pliers, Slim Handle, 9-Inch, 1000 V Rated for safety on the job. VDE Certified

Overview

Side Cutting Pliers, Slim Handle, 9-Inch, 1000 V Rated for safety on the job. VDE Certified
These Klein Tools High-Leverage Side-Cutting Pliers are made of US-made tool steel with induction hardened cutting knives for added durability. Their high-leverage design, with the rivet moved closer to the cutting edge, adds 46-Percent more gripping and cutting power. The "handform" handles are tempered and designed to improve durability, gripping and cutting power.
Also known as: 092644701931, 2139NEEINS

Specifications

Type: Pliers, Side Cutting Pliers
Length: 9 1/2 in
Color: Orange, Gray
Standards: California Proposition 65
Type: Pliers, Side Cutting Pliers
Color: Orange, Gray
Length: 9 1/2 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)