This product has been discontinued.

50 Amp Flush Mount Receptacle, 250V, 6-50R, 2P3W, Ground
Item #: 7061
Cat #: 5374
UPC: 078477823545
Documents & Guides
50 Amp, 250 Volt, NEMA 6-50R, 2P, 3W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black, 2.11" Diameter
Sign In or Register to view pricing and more.
Overview
50 Amp, 250 Volt, NEMA 6-50R, 2P, 3W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black, 2.11" Diameter
Leviton® line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.
Also known as: 078477823545, 5374, welder receptacle
Specifications
Type: | Grounding, Receptacle, Industrial Grade |
Mounting: | Flush |
Color: | Black |
Volts AC: | 240 |
Amps: | 50 |
NEMA Configuration: | 6-50R |
Type: | Grounding, Receptacle, Industrial Grade |
Color: | Black |
Amps: | 50 |
Mounting: | Flush |
Volts AC: | 240 |
NEMA Configuration: | 6-50R |
Customer Reviews
No reviews for this product
(0)