Pipe Hanger, 3/4" EMT, 1-Piece, Plastic
Item #: 70607
Cat #: NM2010
UPC: 018997545169
Documents & Guides
3/4" EMT One Piece Plastic Pipe Hanger - UV Rated
Sign In or Register to view pricing and more.
No associated products found.
Overview
3/4" EMT One Piece Plastic Pipe Hanger - UV Rated
Fast and easy to install, one-piece, non-metallic QuickLATCH mounts to walls, metal strut and studs, and threaded rod up to 1/4-20...works with Arlington’s Strut Clip too. Strut Clip holds pipe hangers securely on strut. It fits 1/2", 3/4", 1", 1-1/4", 1-1/2", 2", and NOW 2-1/2", 3", 3-1/2", and 4" EMT, rigid, IMC and PVC. The larger 2-1/2" to 4" sizes have an additonal opening for the optional securing of tie wire or cable tie. Installation is fast and easy. Snap the conduit into QuickLatch. It locks automatically
Also known as: 018997545169, NM2010, click it, click click
Specifications
Diameter: | 3/4 in |
Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)