

Pipe Hanger, 1" Rigid, 1-Piece, Plastic
Item #: 70593
Cat #: NM2025
UPC: 018997545183
Documents & Guides
1" Rigid/IMC/PVC One Piece Plastic Pipe Hanger - UV Rated
Sign In or Register to view pricing and more.
Overview
1" Rigid/IMC/PVC One Piece Plastic Pipe Hanger - UV Rated
Fast and easy to install, one-piece, non-metallic QuickLATCH mounts to walls, metal strut and studs, and threaded rod up to 1/4-20...works with Arlington’s Strut Clip too. Strut Clip holds pipe hangers securely on strut. It fits 1/2", 3/4", 1", 1-1/4", 1-1/2", 2", and NOW 2-1/2", 3", 3-1/2", and 4" EMT, rigid, IMC and PVC. The larger 2-1/2" to 4" sizes have an additonal opening for the optional securing of tie wire or cable tie. Installation is fast and easy. Snap the conduit into QuickLatch. It locks automatically
Also known as: 018997545183, NM2025, cowboy, click click, 1" click it, 1 click it, click strap, 1" click strap, quick clips
Specifications
Diameter: | 1 in |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)