![4" Retrofit Baffle-trim Led Module, 120v, 80cri, 3500 K, White 4" Retrofit Baffle-trim Led Module, 120v, 80cri, 3500 K, White](https://rexel-cdn.com/products/halrl460wh835pk.jpg?i=B2A34AEE-C341-4D2F-94A0-25FF12E33D08&f=420)
4" Retrofit Baffle-trim Led Module, 120v, 80cri, 3500 K, White
Item #: 704678
Cat #: RL460WH835PK
UPC: 080083690794
Sign In or Register to view pricing and more.
Documents & Guides
4" Retrofit Baffle-trim Led Module, 120v, 80cri, 3500 K, White
Overview
4" Retrofit Baffle-trim Led Module, 120v, 80cri, 3500 K, White
Also known as: 080083690794, RL460WH835PK
Specifications
Diameter: | 4 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Diameter: | 4 in |
Light Technology: | LED |
Color Temperature: | 3500 (Neutral White) |
Customer Reviews
No reviews for this product
(0)