White Tamper-resistant GFCI

Item #: 704249

Cat #: WH20GB606TRGFI

UPC: 786776182477

Sign In or Register to view pricing and more.
Documents & Guides
White Tamper-resistant GFCISteel, Prewired Plugmold, Tamper-Resistant, Length: 6 ft. Color: White. Outlets (6") O/C: Total Outlets: (11) GFCI, 15A, 125V: Single Circuit, Single Outlets. Built-in GFI Breaker.

Overview

White Tamper-resistant GFCISteel, Prewired Plugmold, Tamper-Resistant, Length: 6 ft. Color: White. Outlets (6") O/C: Total Outlets: (11) GFCI, 15A, 125V: Single Circuit, Single Outlets. Built-in GFI Breaker.
Also known as: 786776182477, WH20GB606TRGFI

Specifications

Color: White
Material: Steel
Length: 6 ft
Color: White
Length: 6 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)