6IND VERT ADJ

Item #: 704191

Cat #: ABW6VSP

UPC: 626490275737

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum 6 inches side rail height vertical adjustable plate

Overview

Aluminum 6 inches side rail height vertical adjustable plate
Also known as: 626490275737, ABW6VSP

Specifications

Height: 6 in
Material: Aluminum
Height: 6 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)