AL.36INWX6IND HT 24INRAD

Item #: 704186

Cat #: AUF636LHT24

UPC: 626490751682

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum U-style fitting 6 inches side rail height 36 inches width ladder horizontal tee 24 inches radius

Overview

Aluminum U-style fitting 6 inches side rail height 36 inches width ladder horizontal tee 24 inches radius
Also known as: 626490751682, AUF636LHT24

Specifications

Depth: 6 in
Width: 36 in
Material: Aluminum
Depth: 6 in
Material: Aluminum
Width: 36 in

Customer Reviews

No reviews for this product
(0)