AL.24INWX6IND H-90 24INRAD

Item #: 704176

Cat #: AUF624LHB9024

UPC: 626490738928

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum U-style fitting 6 inches side rail height 24 inches width ladder horizontal bend 90 degree 24 inches radius

Overview

Aluminum U-style fitting 6 inches side rail height 24 inches width ladder horizontal bend 90 degree 24 inches radius
Also known as: 626490738928, AUF624LHB9024

Specifications

Width: 24 in
Depth: 6 in
Material: Aluminum
Angle: 90°
Width: 24 in
Material: Aluminum
Depth: 6 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)