Cable Tray 90° Horizontal Bend, 24" Wide, 12" Radius, Aluminum
Item #:
704175
Cat #:
AUF624LHB9012
UPC:
626490738904
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray 90° Horizontal Bend, 24" Wide, 12" Radius, 6" Deep, Aluminum, Ladder Style
Overview
Cable Tray 90° Horizontal Bend, 24" Wide, 12" Radius, 6" Deep, Aluminum, Ladder Style
Also known as: 626490738904, AUF624LHB9012
Specifications
Width: | 24 in |
Depth: | 6 in |
Material: | Aluminum |
Angle: | 90° |
Width: | 24 in |
Material: | Aluminum |
Depth: | 6 in |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)