AL.24INWX6IND H-45 12INRAD

Item #: 704174

Cat #: AUF624LHB4512

UPC: 626490738744

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum U-style fitting 6 inches side rail height 24 inches width ladder horizontal bend 45 degree 12 inches radius

Overview

Aluminum U-style fitting 6 inches side rail height 24 inches width ladder horizontal bend 45 degree 12 inches radius
Also known as: 626490738744, AUF624LHB4512

Specifications

Width: 24 in
Height: 6 in
Angle: 45°
Material: Aluminum
Width: 24 in
Angle: 45°
Height: 6 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)