AL.12INWX6IND HT 12INRAD

Item #: 704169

Cat #: AUF612LHT12

UPC: 626490725829

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum U-style fitting 6 inches side rail height 12 inches width ladder horizontal tee 12 inches radius

Overview

Aluminum U-style fitting 6 inches side rail height 12 inches width ladder horizontal tee 12 inches radius
Also known as: 626490725829, AUF612LHT12

Specifications

Width: 12 in
Depth: 6 in
Material: Aluminum
Width: 12 in
Material: Aluminum
Depth: 6 in

Customer Reviews

No reviews for this product
(0)