AL.12INWX6IND H-90 24INRAD

Item #: 704168

Cat #: AUF612LHB9024

UPC: 626490725768

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum U style fitting 6 inches siderail height 12 inches width ladder horizontal bend 90 degree 24 inches radius

Overview

Aluminum U style fitting 6 inches siderail height 12 inches width ladder horizontal bend 90 degree 24 inches radius
Also known as: 626490725768, AUF612LHB9024

Specifications

Width: 12 in
Depth: 6 in
Material: Aluminum
Angle: 90°
Width: 12 in
Material: Aluminum
Depth: 6 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)