AL.12INWX6IND H-90 12INRAD

Item #: 704167

Cat #: AUF612LHB9012

UPC: 626490725744

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum U style fitting 6 inches siderail height 12 inches width ladder horizontal bend 90 degree 12 inches radius

Overview

Aluminum U style fitting 6 inches siderail height 12 inches width ladder horizontal bend 90 degree 12 inches radius
Also known as: 626490725744, AUF612LHB9012

Specifications

Width: 12 in
Depth: 6 in
Material: Aluminum
Angle: 90°
Width: 12 in
Material: Aluminum
Depth: 6 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)