AL.24INWX4IND HT 12INRAD

Item #: 704163

Cat #: AUF424LHT12

UPC: 626490646599

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum U-style fitting 4 inches side rail height 24 inches width ladder horizontal tee 12 inches radius

Overview

Aluminum U-style fitting 4 inches side rail height 24 inches width ladder horizontal tee 12 inches radius
Also known as: 626490646599, AUF424LHT12

Specifications

Depth: 4 in
Width: 24 in
Material: Aluminum
Depth: 4 in
Material: Aluminum
Width: 24 in

Customer Reviews

No reviews for this product
(0)