Cable Tray 90° Horizontal Bend, 18" Wide, 12" Radius, Aluminum
Item #:
704160
Cat #:
AUF418LHB9012
UPC:
626490639997
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray 90° Horizontal Bend, 18" Wide, 12" Radius, 4" Deep, Aluminum, Ladder Style
Overview
Cable Tray 90° Horizontal Bend, 18" Wide, 12" Radius, 4" Deep, Aluminum, Ladder Style
Also known as: 626490639997, AUF418LHB9012
Specifications
Depth: | 4 in |
Width: | 18 in |
Material: | Aluminum |
Angle: | 90° |
Depth: | 4 in |
Material: | Aluminum |
Width: | 18 in |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)