Insulated Ferrule, 14 AWG, Blue, 5/8" Wire Strip Length

Item #: 7039

Cat #: FSD80-12-D

UPC: 074983762606

Sign In or Register to view pricing and more.
Insulated Ferrule, Single Wire DIN End Sleeve, 14 AWG, Blue, 5/8" Wire Strip Length, .17" Max Wire Insulation, Pack of 500

Overview

Insulated Ferrule, Single Wire DIN End Sleeve, 14 AWG, Blue, 5/8" Wire Strip Length, .17" Max Wire Insulation, Pack of 500
Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.
Also known as: 074983762606, FSD80-12-D

Specifications

Color: Blue
Material: Copper
Allowable Gauge Range: 14
Color: Blue
Allowable Gauge Range: 14
Material: Copper

Customer Reviews

No reviews for this product
(0)