Fluorescent Lamp, Coated, T5, 24", 14W, 3000K

Item #: 703132

Cat #: F14T5/830ECO/CVG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, 14 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1310, CRI: 85, Color Temp: 3000K, Length: 24 inch

Overview

Fluorescent Lamp, Coated, 14 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1310, CRI: 85, Color Temp: 3000K, Length: 24 inch
Also known as: F14T5/830ECO/CVG

Specifications

Lumens: 1310
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Length: 24 in , 2 ft
Wattage: 14
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Lumens: 1310
Color Rendering Index (CRI): 85
Wattage: 14
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Temperature: 3000 (Warm White)
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)