HG QUAD RECEPT 20A 125V GRY

Item #: 702889

Cat #: 420-HGRY

UPC: 785007496338

Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade Quad Receptacle 20amp 125volt Gray

Overview

Hospital Grade Quad Receptacle 20amp 125volt Gray
Also known as: 785007496338, 420-HGRY

Specifications

Phase: 3
Type: Receptacle
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Phase: 3
Color: Gray
NEMA Configuration: 5-20R
Type: Receptacle
Amps: 20
Mounting: Wall

Customer Reviews

No reviews for this product
(0)