MILB MS-24-TB 200A 4T SS 16037

Item #: 702701

Cat #: MS-24-TB

UPC: 784572160378

Sign In or Register to view pricing and more.
Documents & Guides
MLB MS-24-TB 600VAC 200AMP

Overview

MLB MS-24-TB 600VAC 200AMP
Also known as: 784572160378, MS-24-TB

Specifications

Amps: 200
Phase: 1
Standards: California Proposition 65
Amps: 200
Standards: California Proposition 65
Phase: 1

Customer Reviews

No reviews for this product
(0)