BULLET FLOOD KIT 2 X 12W COOL LED 120V

Item #: 702602

Cat #: BULLET2X12W

UPC: 019813196480

Sign In or Register to view pricing and more.
Documents & Guides
BULLET FLOOD KIT 2 X 12W COOL LED 120V W/ CU4 & HOOD WHITE

Overview

BULLET FLOOD KIT 2 X 12W COOL LED 120V W/ CU4 & HOOD WHITE
Also known as: 019813196480, BULLET2X12W

Specifications

Wattage: 24
Color Temperature: 5000 (Bright White)
Color: White
Lumens: 2480
Mounting: Wall
Light Technology: LED
Wattage: 24
Color: White
Mounting: Wall
Color Temperature: 5000 (Bright White)
Lumens: 2480
Light Technology: LED

Customer Reviews

No reviews for this product
(0)