RIG XP-50L-4-2L-U-EM XP LED 50W 4FT

Item #: 701595

Cat #: XP-50L-4-2L-U-EM

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RIG XP-50L-4-2L-U-EM XP LED 50W 4FT 2LMP 120V THRU 277V 50/60HZ EM

Overview

RIG XP-50L-4-2L-U-EM XP LED 50W 4FT 2LMP 120V THRU 277V 50/60HZ EM
Also known as: XP-50L-4-2L-U-EM

Specifications

Length: 4 ft
Wattage: 46
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft
Type: Linear Fixture
Volts AC Range: 120 - 277
Wattage: 46
Light Technology: LED

Customer Reviews

No reviews for this product
(0)