Search results
183 Found
Rig-A-Lite
4' Lighting Fixture Safety Cable
Item #: 273725
CAT #: 10128R
UPC:
Company wide:
0
in stock
Rig-A-Lite
Plug, 20A, 300VAC, 2 Wire, 3 Pole
Item #: 273880
CAT #: PP123
UPC:
Company wide:
0
in stock
Rig-A-Lite
LED Area Lighting, Hazardous Location, 50W, 120-277V
Item #: 983548
CAT #: SAFJ06L2ULCGC
UPC:
Company wide:
0
in stock
Rig-A-Lite
MAR Series Hazardous Luminarie, 4', T12HO, 60W, 120-277V
Item #: 273867
CAT #: MAR8004UL/53032
UPC:
Company wide:
0
in stock
Rig-A-Lite
Explosion-Proof LED Area Lighting, 96 Watt, 120-277V
Item #: 784755
CAT #: SXPJ11L2UGGP
UPC:
Company wide:
0
in stock
Rig-A-Lite
Explosion-Proof LED Lighting, 46W, 2-Lamp, 4', 120-277V
Item #: 556181
CAT #: XP50L-4-2L-U
UPC:
Company wide:
0
in stock
Rig-A-Lite
Stainless Steel Guard, 2-Lamp 4' XP Series Fixture
Item #: 414696
CAT #: 86320
UPC:
Company wide:
0
in stock
Rig-A-Lite
Receptacle, Single Gang, 20A, 300VAC, 2 Wire, 3 Pole
Item #: 320837
CAT #: PR123BC
UPC:
Company wide:
0
in stock
Rig-A-Lite
Linear LED Lighting, Hazardous Location, 4', 80W, 120-277V
Item #: 1089675
CAT #: MHL07LC4U-MB
UPC:
Company wide:
0
in stock
Rig-A-Lite
Polycarbonate Shield, 2-Lamp 4' XP Series Fixture
Item #: 302927
CAT #: 86002
UPC:
Company wide:
0
in stock
Rig-A-Lite
RIG BVPH15124HRGWC1 CLI DIV2
Item #: 610175
CAT #: BVPH15124HRGWC1
UPC:
Company wide:
0
in stock
Rig-A-Lite
Drop Mounting Kit, XP Fluorescent Series, For 2-Lamp Fixtures Only
Item #: 283028
CAT #: 53037
UPC:
Company wide:
0
in stock
Rig-A-Lite
4' Lighting Fixture Safety Cable
Lighting Fixture Safety Cable, 4 Ft. Length, 250lb Rating, for XHBF Explosionproof LED Area Lighting
Item #: 273725
CAT #: 10128R
UPC:
Category:
Fixture Cables
Company wide:
0
in stock
Rig-A-Lite
Plug, 20A, 300VAC, 2 Wire, 3 Pole
Plug, 20 Amp, 300Volt AC, 2 Wire, 3 Pole, Non-Metallic, High Impact Resistant, Wet Location, Marine Type
Item #: 273880
CAT #: PP123
UPC:
Company wide:
0
in stock
Rig-A-Lite
LED Area Lighting, Hazardous Location, 50W, 120-277V
LED Area Lighting, Hazardous Location, 50 Watt, 120-277 Volt, Low Profile Clear Globe & Guard, 3/4 Inch Ceiling Mount
Item #: 983548
CAT #: SAFJ06L2ULCGC
UPC:
Category:
Hazardous Location LED Lighting
Company wide:
0
in stock
Rig-A-Lite
MAR Series Hazardous Luminarie, 4', T12HO, 60W, 120-277V
MAR Series Hazardous Luminarie, Fluorescent, 60 Watt, 120-277 Volt, Bulb: T12HO (Tubular), Length: 4 foot, [CIDII]
Item #: 273867
CAT #: MAR8004UL/53032
UPC:
Category:
Marine/Wet Location Fixtures
Company wide:
0
in stock
Rig-A-Lite
Explosion-Proof LED Area Lighting, 96 Watt, 120-277V
Explosion-Proof LED Area Lighting, 96 Watt, 120-277 Volt, Globe and Guard, 3/4 Inch Pendant Mount
Item #: 784755
CAT #: SXPJ11L2UGGP
UPC:
Category:
Hazardous Location LED Lighting
Company wide:
0
in stock
Rig-A-Lite
Explosion-Proof LED Lighting, 46W, 2-Lamp, 4', 120-277V
Explosion-Proof Linear LED Lighting, 46 Watt, 2-Lamp, 4 Foot, 5450 Lumen, 84 CRI, 120-277 Volt
Item #: 556181
CAT #: XP50L-4-2L-U
UPC:
Category:
Hazardous Location LED Lighting
Company wide:
0
in stock
Rig-A-Lite
Stainless Steel Guard, 2-Lamp 4' XP Series Fixture
Stainless Steel Guard, 2-Lamp 4 Foot XP Series Fixture
Item #: 414696
CAT #: 86320
UPC:
Company wide:
0
in stock
Rig-A-Lite
Receptacle, Single Gang, 20A, 300VAC, 2 Wire, 3 Pole
Receptacle, Single Gang, 20 Amp, 300Volt AC, 2 Wire, 3 Pole, Non-Metallic, High Impact Resistant, Wet Location, Marine Type
Item #: 320837
CAT #: PR123BC
UPC:
Company wide:
0
in stock
Rig-A-Lite
Linear LED Lighting, Hazardous Location, 4', 80W, 120-277V
Linear LED Lighting, Hazardous Location, 4 Foot, 80 Watt, 7654 Lumen, 4000K, 120-277 Volt, Clear Lens, Mounting Bracket Ceiling or Wall
Item #: 1089675
CAT #: MHL07LC4U-MB
UPC:
Category:
Hazardous Location LED Lighting
Company wide:
0
in stock
Rig-A-Lite
BRACKET, REPLACEMENT, 1
RIG 26348 BRACKET, REPLACEMENT, 1
Item #: 430581
CAT #: 26348
UPC:
Category:
Hazardous Fixture Replacement Parts
Company wide:
0
in stock
Rig-A-Lite
Polycarbonate Shield, 2-Lamp 4' XP Series Fixture
Polycarbonate Shield, 2-Lamp 4 Foot XP Series Fixture
Item #: 302927
CAT #: 86002
UPC:
Company wide:
0
in stock
Rig-A-Lite
RIG BVPH15124HRGWC1 CLI DIV2
RIG BVPH15124HRGWC1 CLI DIV2 INCAND.FIXTURE
Item #: 610175
CAT #: BVPH15124HRGWC1
UPC:
Category:
Marine/Wet Location Fixtures
Company wide:
0
in stock
Rig-A-Lite
Drop Mounting Kit, XP Fluorescent Series, For 2-Lamp Fixtures Only
Drop Mounting Kit, XP Series, For 2-Lamp Fixtures Only
Item #: 283028
CAT #: 53037
UPC:
Company wide:
0
in stock