LED ROUND BOLLARD 42" 12W NEUT BZ

Item #: 701497

Cat #: BLEDR12N

UPC: 019813036441

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Landscape 1326 Lumens Bled 42 Inches Round 12W 4000K 90 Degree Bronze

Overview

Landscape 1326 Lumens Bled 42 Inches Round 12W 4000K 90 Degree Bronze
Also known as: 019813036441, BLEDR12N

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 4000 (Cool White)
Wattage: 12
Color: Bronze
Color Rendering Index (CRI): 84
Wattage: 12
Color Temperature: 4000 (Cool White)
Color: Bronze

Customer Reviews

No reviews for this product
(0)