6" CFL VERT DIMMING BALLAST 277V, 1L 32W

Item #: 700913

Cat #: CD6042D26/32

UPC: 080083660902

Sign In or Register to view pricing and more.
Vertical 6" 26/32W CFL Housing, Lutron Dimming

Overview

Vertical 6" 26/32W CFL Housing, Lutron Dimming
Also known as: 080083660902, CD6042D26/32

Specifications

Mounting: Recessed
Dimmable: Yes
Light Technology: Fluorescent
Mounting: Recessed
Light Technology: Fluorescent
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)