30 Amp POU, 208V Locking 20 C-13 & 4 C-1

Item #: 700816

Cat #: QL1B1L2BN24AA1

UPC: 074983646807

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp POU, 208V Locking 20 C-13 & 4 C-1Vertical switched power strip with per outlet power and environmental monitoring, 30 A, 208V, 20 IEC C-13 and 4 IEC C-19 locking receptacles, RJ-45 Ethernet port with two RJ12 remote environmental ports, two 20 A double pole magnetic breaker/on-off switch

Overview

30 Amp POU, 208V Locking 20 C-13 & 4 C-1Vertical switched power strip with per outlet power and environmental monitoring, 30 A, 208V, 20 IEC C-13 and 4 IEC C-19 locking receptacles, RJ-45 Ethernet port with two RJ12 remote environmental ports, two 20 A double pole magnetic breaker/on-off switch
Also known as: 074983646807, QL1B1L2BN24AA1

Specifications

Mounting: Vertical
Color: Black
Amps: 30
Mounting: Vertical
Amps: 30
Color: Black

Customer Reviews

No reviews for this product
(0)