Male/Male Patch Cord, 8 Pair / 24 AWG, 15', Gray

Item #: 699726

Cat #: RJ45-15

UPC:

Sign In or Register to view pricing and more.
Patch Cord, 8 Pair / 24 AWG, CAT 5E, RJ45 Male to Male Plug, Copper Cable, PVC Jacket, Length: 15 Foot, Gray

Overview

Patch Cord, 8 Pair / 24 AWG, CAT 5E, RJ45 Male to Male Plug, Copper Cable, PVC Jacket, Length: 15 Foot, Gray
Also known as: RJ45-15

Specifications

Gauge: 24
Jacket: PVC
Material: Copper
Color: Gray
Conductors: 8
Length: 15 ft
Shielding: Unshielded
Gauge: 24
Material: Copper
Conductors: 8
Shielding: Unshielded
Jacket: PVC
Color: Gray
Length: 15 ft

Customer Reviews

No reviews for this product
(0)