Receptacle, 4 Poles, 22-18 AWG

Item #: 699720

Cat #: MDC-4MR-4

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Receptacle, 4 Poles, 22-18 AWG, 300V, 4A, Nickel Plated Brass, Male

Overview

Receptacle, 4 Poles, 22-18 AWG, 300V, 4A, Nickel Plated Brass, Male
Also known as: MDC-4MR-4

Specifications

Type: Receptacle
Gender: Male
Material: Brass
Type: Receptacle
Material: Brass
Gender: Male

Customer Reviews

No reviews for this product
(0)