17W PAR38 LED Lamp, 41K

Item #: 699237

Cat #: LED17P38D41KFL

UPC: 762148245803

Sign In or Register to view pricing and more.
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 4100K, Beam Angle: Flood 40°

Overview

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 4100K, Beam Angle: Flood 40°
Also known as: 762148245803, LED17P38D41KFL

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1300
Wattage: 17
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 1300
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 17
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)