8W R20 LED Lamp, 24K

Item #: 699097

Cat #: LED8R20D24K

UPC: 762148249146

Documents & Guides
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 2400K
Sign In or Register to view pricing and more.

Overview

LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 2400K
Also known as: 762148249146, LED8R20D24K

Specifications

Base: Medium Screw (E26)
Lumens: 500
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 8
Shape: R20 (Blown Reflector)
Color Temperature: 2400 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 8
Color Temperature: 2400 (Warm White)
Dimmable: Yes
Lumens: 500
Volts AC: 120
Shape: R20 (Blown Reflector)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)